Skip Content
WALK PADS-ADA BRICK RED 24W X 48L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALK PADS-ADA BRICK RED 24W X 48L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESADAP2448BR
  • Mfr. Model # ADAP2448BR
  • UNSPSC # 83121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Colour Brick Red
  • Length 48"
  • Item ADA Warning Composite Pads
  • Depth 1-1/2"
  • Material Composite
  • Installation Method Wet-Set Concrete Mixture
  • Design Raised Truncated Domes
  • Width 24"
  • Standards ADA

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List