Skip Content
WALK PADS-ADA BRICK RED 24W X 36L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALK PADS-ADA BRICK RED 24W X 36L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESADAP2436BR
  • Mfr. Model # ADAP2436BR
  • UNSPSC # 83121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Colour Brick Red
  • Length 36"
  • Item ADA Warning Composite Pads
  • Width 24"
  • Material Composite
  • Depth 1-1/2"
  • Design Raised Truncated Domes
  • Standards ADA
  • Installation Method Wet-Set Concrete Mixture

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list