Skip Content
WALK OFF MAT,HEAVY DUTY,3 X 6 FT,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALK OFF MAT,HEAVY DUTY,3 X 6 FT,BL

ABILITY ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13J095
  • Mfr. Model # 13J095
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.3 lbs

Technical Specs

  • Colour Black
  • Item Walk Off Mat
  • Length 6 Ft
  • Width 3 ft.
  • Thickness 5/8"
  • Legend No Legend
  • Indoor/Outdoor Outdoor
  • Edges Beveled
  • Mat Shape Rectangle
  • Mat Surface Pattern Fingertip
  • Antimicrobial No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Oil Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Weaving Solid
  • Scrape/Dry Scrape
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List