WALK OFF MAT,ECONOMY,3 X 6 FT,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WALK OFF MAT,ECONOMY,3 X 6 FT,BLACK

ABILITY ONE

Sale Price : $192.20 / EACH

Offer ends 31 May 2019

Your Price :
$202.32 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13J099
  • Mfr. Model # 13J099
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.73 lbs

Technical Specs

  • Colour Black
  • Item Walk Off Mat
  • Legend No Legend
  • Edges Beveled
  • Mat Surface Pattern Fingertip
  • Mat Shape Rectangle
  • Antimicrobial No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Oil Resistant No
  • Mat Weaving Solid
  • Scrape/Dry Scrape
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Mat Width 3 ft.
  • Mat Environment Outdoor
  • Mat Color Black
  • Mat Length 6 ft.
  • Mat Thickness 5/8"

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list