WALK OFF MAT,ECONOMY,24 X 32 IN,BLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALK OFF MAT,ECONOMY,24 X 32 IN,BLA

ABILITY ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13J098
  • Mfr. Model # 13J098
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.68 lbs

Technical Specs

  • Item Walk Off Mat
  • Colour Black
  • Mat Surface Pattern Fingertip
  • Edges Beveled
  • Legend No Legend
  • Mat Shape Rectangle
  • Oil Resistant No
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Weaving Solid
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Rubber
  • Scrape/Dry Scrape
  • Mat Backing Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list