Discontinued with Replacement
WALK BEHIND STRING TRIMMER 22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WALK BEHIND STRING TRIMMER 22

ARIENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARI94615200
  • Mfr. Model # 94615200
  • UNSPSC # 70111706
  • CATALOGUE PAGE # 348
  • Shipping Weight 83.0 lbs
Suggested Replacement Product
WALK BEHIND STRING TRIMMER,149CC,6.5HP

Your Price: NA

Product Details

4.5 HP Kohler(R) overhead valve XT7 engine. 14-gauge stamped steel deck. Cutting diameter 22 inches. Pivoting head design 15 degrees. 4-position cutting height adjustment. Ergonomic, multi-position fold-down handle.

Technical Specs

  • HP 4.5
  • Item Walk Behind String Trimmer
  • Engine Kohler(R)
  • Cutting Width 22"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list