WALK BEHIND SPRAYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALK BEHIND SPRAYER

SNOWEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNXSL80
  • Mfr. Model # SL80
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Product Details

All models feature a 12V electric powered pump, adjustable spray wand and front-mounted adjustable-height boomless nozzle.

Technical Specs

  • Application All Non-Flamable Liquids
  • Flow Rate 1 GPM
  • Includes Wand, Charger, Nozzles
  • Nozzle Type Boomless Teejet
  • Item Spray Wand
  • PSI 40
  • Tank Capacity 12 gal.
  • Pump Remco Electric
  • Tank Material Plastic
  • Drain Yes
  • Opening Size 3/8"
  • Spray Distance Vertical 3 ft.
  • Hose Material Polyurethane
  • Spray Distance Horizontal 48"
  • Hose Length 12 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list