WAIST APRON,CANVAS,5 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WAIST APRON,CANVAS,5 POCKETS

CLC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XUV3
  • Mfr. Model # 3XUV3
  • UNSPSC # 24112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Colour Off White
  • Features Polypropylene Hammer Loop, Waist Ties
  • Height 9"
  • For Use With -
  • Item Waist Apron
  • Includes -
  • Material Canvas
  • Number of Pockets 5
  • Type -
  • Width 19-1/2"
  • Belt Type -
  • Waist Size Up to 52"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list