Skip Content
WADERS FIREMAN 30IN ST-T/P SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WADERS FIREMAN 30IN ST-T/P SZ 8

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT2700-080W
  • Mfr. Model # BT2700-080W
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Technical Specs

  • Height 15"
  • Colour Black
  • Item Insulated Firefighter Boots
  • Size 8
  • Waterproof Yes
  • Shank Material Steel
  • Gender Men's
  • Toe Type Steel
  • Outsole Material Rubber
  • Midsole Material Rubber
  • Footwear Closure Type Pull On
  • Footwear Sole Pattern Modified Lug
  • Upper Material Rubber
  • Footwear Width W
  • Metatarsal Guard No
  • Insulation Type Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list