Skip Content
W.W. GRAINGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

W.W. GRAINGER

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2M263
  • Mfr. Model # 2M263
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Max. Air Watts 260
  • CFM @ 2-In. Orifice 99.0
  • Item Vacuum Motor/Blower
  • Max. Amps 8.0
  • Phase 1
  • Bearings Ball
  • Blower Stages 2
  • Discharge Thru-Flow
  • Vacuum (H2O Sealed) 92.0
  • Duty Intermittent
  • Footnotes 68
  • Hz 60/50
  • Mounting Brackets Metal
  • Voltage 120
  • Overall Height 5-9/16"
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Motor/Blower Type Thru-Flow
  • Body Dia. 5.7"
  • Replacement Brushes Mfr. No. 833326-51
  • Ambient Temperature 40 Degrees C
  • Average Life 500 hr.
  • Motor Thermal Protection None
  • Ins. Class A
  • Motor Efficiency Group Standard Efficient
  • No. of Speeds 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list