Skip Content
W.W. GRAINGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

W.W. GRAINGER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2ATC2
  • Mfr. Model # 2ATC2
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Finish Gray Polyester Powder Coat
  • For Use With 3.3" Dia. 48 and 56 Frame Motors
  • Includes (1) Front and (1) Rear Section
  • Item Air Circulator Guard
  • Guard Material Steel
  • Standards OSHA
  • Blade Dia. 36"
  • Guard Dia. 38-1/2"
  • Mounting Slot O.C. A 2-3/4"
  • Mounting Slot O.C. B 4-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list