Skip Content
W/MARKER SLF LAM VINYL B/WRT 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

W/MARKER SLF LAM VINYL B/WRT 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYSLFW500
  • Mfr. Model # SLFW500
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Item Wire Marker
  • Material Vinyl Cloth B-292
  • Legend Write On
  • Rolls per Legend -
  • Markers per Card 18
  • Label Width 1/2"
  • Label Type Write On, Self Laminating
  • Standards RoHS Directive compliant to 2005/618/EC MCV
  • Colour White/Transparent
  • Temp. Range 158 Degrees F
  • Label Material Vinyl Film
  • Write-On Area 0.50"W x 0.75"H
  • No. of Labels 450
  • Background Color Transparent/White
  • Label Height 1.50"
  • Marker Attachment Style Self-Laminating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list