Skip Content
W.H.BRADY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

W.H.BRADY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY101953
  • Mfr. Model # 101953
  • UNSPSC # 55121503
  • CATALOGUE PAGE # 2275
  • Shipping Weight 0.04 lbs

Product Details

Basic warning and danger labels meet all OSHA and NFPA requirements, or for more complete accident prevention use the Write-On labels and fill in the equipment-specific hazard information. RPM 275, RPM @ 60 Hz 275, Mounting Height (Ft.) 8,10 and 20, Therm

Technical Specs

  • Height 3-1/2"
  • Item Danger, Text Only
  • Material Self-Adhesive Polyester
  • Width 5"
  • Legend Danger Arc Flash and Shock Hazard Appropriate PPE Required Do Not Operate Controls or Open Covers Without Appropriate Personal Protection Equipment. Failure to Comply May Result In Injury or Death Refer to NFPA 70E for Minimum PPE Requirements
  • Legend/Background Color Black, Red/White
  • Standards OSHA, NFPA, Current NEC Labeling Requirements
  • Language English
  • Metal Detectable No
  • Subject Matter Instruction
  • Shape Rectangle
  • Header Danger
  • Background Color White
  • Legend Color Black
  • Legend Style Text
  • Write on Surface No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color White
  • Header Background Color Red
  • Laminated Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list