W/FOIN CARA CPR#970135 FORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

W/FOIN CARA CPR#970135 FORD

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR8327F-Z7/7FTYL
  • Mfr. Model # 8327F-Z7/7FTYL
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • For Use With Harness
  • Colour Yellow
  • Includes Carabiner
  • Number of Legs 1
  • Tensile Strength 3000 lbs.
  • Standards OSHA, ANSI, CSA
  • Weight Capacity 310 lbs.
  • Hardware Material Steel
  • Line Material Webbing
  • Strap Width 1"
  • Visual Load Indicator Yes
  • Cable Dia. 1"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 1"
  • Working Length 7 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list