Discontinued with Replacement
Vending Hand Truck,1800 lb.,72in close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Vending Hand Truck,1800 lb.,72in

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES230071
  • Mfr. Model # 230071
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 137.0 lbs
Suggested Replacement Product
Vending Hand Truck,1200 lb.,72in

Your Price: NA

Technical Specs

  • Colour Red
  • Finish Powder Coated
  • Material Steel
  • Number of Casters 2
  • Item Vending Machine Hand Truck
  • Includes 2 Piece Belt with Auto Rewind Ratchet Tightener
  • Overall Depth 20-1/4"
  • Load Capacity 1,800 lbs.
  • Overall Width 24"
  • Wheel Bearings Roller
  • Overall Height 72"
  • Wheel Type Mold-On Rubber
  • Caster Type Rigid
  • Wheel Diameter 10"
  • Wheel Width 2-1/2"
  • Number of Wheels 2
  • Noseplate Width 21"
  • Hand Truck Handle Type Dual Loop
  • Noseplate Depth 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list