!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
OUTFIT G350-540/510 MEDALIST 350

OUTFIT G350-540/510 MEDALIST 350

STOODY

OUTFIT G350-540/510 MEDALIST 350 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTFIT G350-540/510 MEDALIST 350

OUTFIT G350-540/510 MEDALIST 350

STOODY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # VTW0384-2690
  • Mfr. Model # 0384-2690
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 2226
  • Shipping Weight 17.3 lbs
Suggested Replacement Product
CUTTING WELDING OUTFIT, ACETYLENE, CGA 510, CA411-1

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $810.32 / EACH

EHC: EHC :

Product Details

Victor(R) Medalist 350. Built-in reverse flow check valves. RM grade hose for acetylene use, lighter and soft sided goggles. Cuts up to 3/4 in/19 mm (6 in/153 mm with optional tips). Welds up to 1/8 in/3.2 mm (3 in/76 mm with optional nozzles).

Technical Specs

  • Item Outfits
  • Includes Heavy Duty Construction, Built-in Check Valves, One Cutting Attachment for All Fuel Gases (With Proper Tip), G350 Series Regulators
  • Standards ETL
  • Head Angle 90 Degrees
  • Application Cutting, Welding, Heating

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list