Skip Content
VSTM RPR TOOL,0.95 OZ.,1/2 IN,2-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VSTM RPR TOOL,0.95 OZ.,1/2 IN,2-3/8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HLE5
  • Mfr. Model # 2HLE5
  • UNSPSC # 25172504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Features Made for Universal Use and This Tool Can Remove and Install Stems and Valve Cores
  • Item Valve Stem Repair Tool
  • Colour Zinc
  • Length 2-3/8"
  • Material Common Steel
  • Width 1-5/8"
  • Size 0.95 oz.
  • Diameter 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list