Skip Content
VRTICL FLNG HNGR 1/16 TO 1/4 FLNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VRTICL FLNG HNGR 1/16 TO 1/4 FLNG

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBF3
  • Mfr. Model # BF3
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1333
  • Shipping Weight 0.05 lbs

Product Details

Flange clip, vertical flange. Material of construction, steel. Maximum load 160 lb. Zinc phosphate finish. Supports wire, rod, S-hooks or bolting straps from 1/16 to 1/4 inch vertical flange. Standards UL/CUL.

Technical Specs

  • Item Flange Clip to Support Wire, Rod, S-Hooks or Bolting Straps, 1/16" - 1/4" Vertical Flange 160 lb. Rating
  • Finish Zinc Phosphate
  • For Use With Wire, Rod, S-Hooks, or Bolting Straps
  • Material Steel
  • Mounting Type Vertical Flange
  • Standards UL/CUL
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list