Skip Content
VRSTX MP L9 9W 3/4 T .035 58 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VRSTX MP L9 9W 3/4 T .035 58 P

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA99211-09-09
  • Mfr. Model # 99211-09-09
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 635
  • Shipping Weight 5.0 lbs

Product Details

Triple tempered M-42 cobalt high speed steel teeth and a fatigue resistant alloy steel backing strip. Length 9 ft 9 inches. Size 3/4 inch x 0.035 inches. 6/10 teeth per inch.

Technical Specs

  • Teeth per Inch 6-10
  • Length 9 ft. 9"
  • Application Ideal for Use on Manual 'pull Down' Band Saw Machines Where Uncontrolled Feed Rates can Overload the Teeth of a Standard Blade
  • Item Band Saw Blades
  • Material M-42 Cobalt Hss
  • Width 3/4"
  • Thickness 0.035"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List