Skip Content
VRSTX MP L14 6W 1 T .035 34 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VRSTX MP L14 6W 1 T .035 34 P

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA99343-14-06
  • Mfr. Model # 99343-14-06
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 635
  • Shipping Weight 6.5 lbs

Product Details

Triple tempered M-42 cobalt high speed steel teeth and a fatigue resistant alloy steel backing strip. Length 14 ft 6 inches. Size 1 inch x 0.035 inches. 3/4 teeth per inch.

Technical Specs

  • Teeth per Inch 3-4
  • Length 14' 6"
  • Application Ideal for Use on Manual 'pull Down' Band Saw Machines Where Uncontrolled Feed Rates can Overload the Teeth of a Standard Blade
  • Item Band Saw Blade
  • Width 1"
  • Material M-42 Cobalt Hss
  • Thickness 0.035"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list