!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VRSTX MP L13 6W 1 T .035 58 P

VRSTX MP L13 6W 1 T .035 58 P

STARRETT

VRSTX MP L13 6W 1 T .035 58 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VRSTX MP L13 6W 1 T .035 58 P

VRSTX MP L13 6W 1 T .035 58 P

STARRETT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # STA99341-13-06
  • Mfr. Model # 99341-13-06
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

Triple tempered M-42 cobalt high speed steel teeth and a fatigue resistant alloy steel backing strip. Length 13 ft 6 inches. Size 1 inch x 0.035 inches. 5/8 teeth per inch.

Technical Specs

  • Item Band Saw Blade
  • Materials Cut Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel
  • Blade Series Versatix(TM) MP
  • Blade Width 1 in
  • Blade Thickness 0.035 in
  • Tip Material Bi-Metal
  • Cutting Edge Style Hook
  • For Material Width 1 in to 1 1/2 in
  • Primary Material Application Structural Shapes
  • Tool Brand Starrett
  • Use Case Production
  • Blade Length 13 ft 6 in
  • Teeth per Inch 5/8
  • Blade Material Bi-Metal
  • For Material Thickness 1 in to 1 1/2 in
  • For Use With Saw Type Band Saws

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list