Skip Content
VRSTX MP L13 5W 1 1/4 T .042 34 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VRSTX MP L13 5W 1 1/4 T .042 34 P

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA99495-13-05
  • Mfr. Model # 99495-13-05
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 635
  • Shipping Weight 5.0 lbs

Product Details

Triple tempered M-42 cobalt high speed steel teeth and a fatigue resistant alloy steel backing strip. Length 13 ft 10 inches. Size 1-1/4 inches x 0.042 inch. 3/4 teeth per inch.

Technical Specs

  • Teeth per Inch 3-4
  • Length 13' 5"
  • Application Ideal for Use on Manual 'pull Down' Band Saw Machines Where Uncontrolled Feed Rates can Overload the Teeth of a Standard Blade
  • Material M-42 Cobalt Hss
  • Item Band Saw Blade
  • Width 1-1/4"
  • Thickness 0.042"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List