Skip Content
VRSTX MP L12 6W 1 T .035 46 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VRSTX MP L12 6W 1 T .035 46 P

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA99342-12-06
  • Mfr. Model # 99342-12-06
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 635
  • Shipping Weight 5.0 lbs

Product Details

Triple tempered M-42 cobalt high speed steel teeth and a fatigue resistant alloy steel backing strip. Length 12 ft 6 inches. Size 1 inch x 0.035 inches. 4/6 teeth per inch.

Technical Specs

  • Teeth per Inch 4-6
  • Length 12' 6"
  • Item Band Saw Blade
  • Material M-42 Cobalt Hss
  • Width 1"
  • Application Ideal for Use on Manual 'pull Down' Band Saw Machines Where Uncontrolled Feed Rates can Overload the Teeth of a Standard Blade
  • Thickness 0.035"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list