Skip Content
VOSS PANT XS DARK GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

VOSS PANT XS DARK GREEN

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70480490XS
  • Mfr. Model # 70480490XS
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Material 100% Knitted Polyester, PU Coated
  • Colour Dark Green
  • Size X-Small
  • Fabric Weight 170 g/m²
  • Closure Type Elastic with Drawcord
  • Resists Acetone, Ammonium Hydroxide, Butane, Dibutyl Phthalate
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list