Skip Content
VOSS PANT S DARK GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VOSS PANT S DARK GREEN

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70480490S
  • Mfr. Model # 70480490S
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Colour Dark Green
  • Material 100% Knitted Polyester, PU Coated
  • Closure Type Elastic with Drawcord
  • Resists Acetone, Ammonium Hydroxide, Butane, Dibutyl Phthalate
  • Size Small
  • Fabric Weight 170 g/m²
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list