VOSS PANT M BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VOSS PANT M BLACK

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70480990M
  • Mfr. Model # 70480990M
  • UNSPSC # 41681545
  • CATALOGUE PAGE # 2368
  • Shipping Weight 1.3 lbs

Technical Specs

  • Material 100% Knitted Polyester, PU Coated
  • Colour Black
  • Size Medium
  • Resists Acetone, Ammonium Hydroxide, Butane, Dibutyl Phthalate
  • Closure Type Elastic with Drawcord
  • Fabric Weight 170 g/m²
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list