Skip Content
VOSS PANT 2XL BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VOSS PANT 2XL BLACK

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70480990-2XL
  • Mfr. Model # 70480990-2XL
  • UNSPSC # 41681545
  • CATALOGUE PAGE # 2368
  • Shipping Weight 1.3 lbs

Technical Specs

  • Colour Black
  • Closure Type Elastic with Drawcord
  • Fabric Weight 170 g/m²
  • Resists Acetone, Ammonium Hydroxide, Butane, Dibutyl Phthalate
  • Size 2X-Large
  • Material 100% Knitted Polyester, PU Coated
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list