Skip Content
VORTEX TUBE,SS,8 CFM,550 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VORTEX TUBE,SS,8 CFM,550 BTUH

EXAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LCK2
  • Mfr. Model # 4LCK2
  • UNSPSC # 41103306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Includes -
  • Item Vortex Tube
  • Material Stainless Steel
  • Differential Range 28 to 129 F
  • CFM @ 100 psi 8
  • BtuH @ 100 psi 550

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list