Skip Content
VORTEX TUBE,35 CFM,2500 BTUH,NEMA 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VORTEX TUBE,35 CFM,2500 BTUH,NEMA 4

EXAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LCL8
  • Mfr. Model # 4LCL8
  • UNSPSC # 41103306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.25 lbs

Technical Specs

  • Includes Thermostat, Solenoid, Filter, and Cold Air Distribution Kit
  • Material Aluminum
  • Max. dBA 82
  • Item Vortex Tube Enclosure Cooler
  • Mounting Thread 1 1/2" NPS
  • Outside Dia. 2.50"
  • Pressure Range 80 to 120 psi
  • Overall Length 7.25"
  • Standards NEMA 4
  • CFM @ 100 psi 35
  • Mounting Hole Size 1.94"
  • BtuH @ 100 psi 2,500
  • Temp. Rating 125 Degrees F
  • Air Inlet 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list