VORTEX TUBE,30 CFM,2000 BTUH,NEMA 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VORTEX TUBE,30 CFM,2000 BTUH,NEMA 4

EXAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LCL5
  • Mfr. Model # 4LCL5
  • UNSPSC # 41103306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.25 lbs

Technical Specs

  • Includes Thermostat, Solenoid, Filter, and Cold Air Distribution Kit
  • Material Aluminum
  • Item Vortex Tube Enclosure Cooler
  • Max. dBA 80
  • Outside Dia. 2.50"
  • Standards NEMA 4
  • Mounting Hole Size 1.94"
  • Overall Length 7.25"
  • CFM @ 100 psi 30
  • BtuH @ 100 psi 2,000
  • Mounting Thread 1 1/2" NPS
  • Pressure Range 80 to 120 psi
  • Temp. Rating 125 Degrees F
  • Air Inlet 1/4" (F)NPT

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list