Skip Content
VORTEX TUBE,30 CFM,2000 BTUH,NEMA 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VORTEX TUBE,30 CFM,2000 BTUH,NEMA 1

EXAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LCL4
  • Mfr. Model # 4LCL4
  • UNSPSC # 41103306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Technical Specs

  • Item Vortex Tube Enclosure Cooler
  • Includes Thermostat, Solenoid, Filter, and Cold Air Distribution Kit
  • Max. dBA 74
  • Material Stainless Steel, Aluminum
  • Outside Dia. 1.34"
  • Mounting Thread 3/4" NPS
  • Overall Length 8"
  • Pressure Range 80 to 120 psi
  • Standards NEMA 12
  • Mounting Hole Size 1.13"
  • CFM @ 100 psi 30
  • Temp. Rating 125 Degrees F
  • BtuH @ 100 psi 2,000
  • Air Inlet 1/4" (M)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list