Skip Content
VORTEX TUBE,15 CFM,1000 BTUH,NEMA 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VORTEX TUBE,15 CFM,1000 BTUH,NEMA 1

EXAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LCL1
  • Mfr. Model # 4LCL1
  • UNSPSC # 41103306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Technical Specs

  • Includes Thermostat, Solenoid, Filter, and Cold Air Distribution Kit
  • Material Stainless Steel, Aluminum
  • Item Vortex Tube Enclosure Cooler
  • Max. dBA 73
  • Overall Length 8"
  • Mounting Thread 3/4" NPS
  • Outside Dia. 1.34"
  • Pressure Range 80 to 120 psi
  • Standards NEMA 12
  • BtuH @ 100 psi 1,000
  • Temp. Rating 125 Degrees F
  • Air Inlet 1/4" (M)NPT
  • CFM @ 100 psi 15
  • Mounting Hole Size 1.13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list