VOLUMETRIC PIPETTE,GRADEA,GLASS,25M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VOLUMETRIC PIPETTE,GRADEA,GLASS,25M

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5PTE8
  • Mfr. Model # 5PTE8
  • UNSPSC # 41121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Capacity 25 mL
  • Class B
  • Length 570 mm
  • Item Volumetric Pipette,Grade B
  • Material of Construction Glass
  • Tolerance 0.060 mL
  • Band Color Blue
  • Standards Volumetric Pipette,Grade B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list