Skip Content
VOLUMETRIC PIPETTE,GRADEA,GLASS,25M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VOLUMETRIC PIPETTE,GRADEA,GLASS,25M

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5PTE0
  • Mfr. Model # 5PTE0
  • UNSPSC # 41121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.1 lbs

Technical Specs

  • Capacity 25 mL
  • Class A
  • Tolerance 0.030 mL
  • Length 570 mm
  • Item Volumetric Pipette,Grade A
  • Material of Construction Glass
  • Standards Volumetric Pipette,Grade A
  • Band Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list