Skip Content
VOLUMETRIC PIPETTE,A,GLASS,10ML,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VOLUMETRIC PIPETTE,A,GLASS,10ML,PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5PTE6
  • Mfr. Model # 5PTE6
  • UNSPSC # 41121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Capacity 10 mL
  • Length 450 mm
  • Item Volumetric Pipette,Grade B
  • Material of Construction Glass
  • Class B
  • Tolerance 0.040 mL
  • Band Color Red
  • Standards Volumetric Pipette,Grade B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list