Skip Content
VOLUMETRIC PIPETTE,A,GLASS,10ML,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VOLUMETRIC PIPETTE,A,GLASS,10ML,PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5PTD8
  • Mfr. Model # 5PTD8
  • UNSPSC # 41121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.85 lbs

Technical Specs

  • Capacity 10 mL
  • Length 450 mm
  • Material of Construction Glass
  • Tolerance 0.030 mL
  • Item Volumetric Pipette,Grade A
  • Class A
  • Standards Volumetric Pipette,Grade A
  • Band Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list