VOLUMETRIC PIPETTE,A,GLASS,100ML,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VOLUMETRIC PIPETTE,A,GLASS,100ML,PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5PTE2
  • Mfr. Model # 5PTE2
  • UNSPSC # 41121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Material of Construction Glass
  • Tolerance 0.080 mL
  • Length 640 mm
  • Capacity 100 mL
  • Class A
  • Standards Volumetric Pipette,Grade A
  • Item Volumetric Pipette,Grade A
  • Band Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list