Skip Content
VOLUMETRIC FLASK,CLASS B,GLASS,10ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VOLUMETRIC FLASK,CLASS B,GLASS,10ML

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5PRZ4
  • Mfr. Model # 5PRZ4
  • UNSPSC # 41121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Volumetric Flask, Class B
  • Includes Stopper
  • Tolerance 0.04 mL
  • Stopper Size 7/11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list