Skip Content
VOLUMETRIC FLASK,CLASS A,2000 ML,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VOLUMETRIC FLASK,CLASS A,2000 ML,PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5PRZ2
  • Mfr. Model # 5PRZ2
  • UNSPSC # 41121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Capacity 2,000 mL
  • Colour Clear
  • Includes Stopper
  • Item Volumetric Flask, Class A
  • Material of Construction Glass
  • Tolerance 0.60 mL
  • Stopper Size 24/20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list