Skip Content
VOLTAGE TEST,12 TO 690VDC,400K OHMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VOLTAGE TEST,12 TO 690VDC,400K OHMS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW28AF75
  • Mfr. Model # 28AF75
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Battery Type (2) AAA
  • Item Voltage Tester
  • Includes Batteries, Test Lead, Strap, Instructions
  • Basic DC Accuracy +/-3% + 8 Digits
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Display Backlit LCD with Discrete LED
  • Flashlight Yes
  • Special Features Voltage Indication, Phase Rotation Test, Single Lead Voltage Detection, Continuity Test, Polarity Detection
  • Resistance 400 K Ohms
  • Phase Rotation Yes
  • Standards cETLus IEC61010
  • Non-Contact Voltage Detector Yes
  • DC Voltage Range 12 to 690
  • Calibration Frequency 50 to 400 Hz
  • AC Voltage Range 12 - 600
  • DC Polarity Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list