Skip Content
VOLTAGE REGULATOR 125/250V 50A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VOLTAGE REGULATOR 125/250V 50A

CCI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS01990
  • Mfr. Model # 01990
  • UNSPSC # 39121009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Colour Yellow
  • Number of Poles 3
  • Number of Wires 4
  • Voltage Rating 125/250
  • Cord Length 5 ft. + 5 ft.
  • NEMA Plug Configuration 50 A 3-Pole, 4-Wire Twist-To-Lock
  • Standards cETLus
  • Amps 50
  • Enclosure Rating NEMA Type 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list