Skip Content
VOLTAGE DETECTOR NON CONTACT ADJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VOLTAGE DETECTOR NON CONTACT ADJ

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEGT16
  • Mfr. Model # GT16
  • UNSPSC # 41113642
  • CATALOGUE PAGE # 1233
  • Shipping Weight 0.21 lbs

Product Details

Non-contact AC voltage detector, UL Rated for Category IV, cushion grip, on/off function. Features bright LED and audible alarm, includes (2) 1.5 volt AAA batteries. Safety rating CAT IV, 600V per IEC 61010-1: Cat III, 1000V per UL 3111-1.

Technical Specs

  • Battery Type AAA
  • Includes (1) 1.5 V AAA Batteries
  • Item Adjustable Voltage Detector
  • Safety Rating CAT IV - 1000 V
  • Length 5"
  • Switch Type Thumb
  • Special Features Adjustable Sensitivity, Identifies Hot, Neutral Conductors
  • Voltage Range 5 - 1000 VAC
  • Indication Audible and Visual
  • Audible Alert Yes
  • Current Range 50 - 500 Hz
  • Width 5"
  • Manufacturers Warranty Length Lifetime Limited Warranty
  • Standards C/US UL Listed, CE Listed

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list