VOLTAGE DETECTOR,CAT IV 600V,24 TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VOLTAGE DETECTOR,CAT IV 600V,24 TO

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW19T239
  • Mfr. Model # 19T239
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Battery Type AAA
  • Includes Batteries, Instructions
  • Voltage Range 24 to 600VAC
  • Special Features Low Battery Indication,Adjustable Sensitivity
  • Item Voltage Detector
  • Safety Rating Cat IV 600V
  • Indication Visual
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list