Skip Content
VOLTAGE DETECTOR,50 TO 1000V,ADJUST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VOLTAGE DETECTOR,50 TO 1000V,ADJUST

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW19T240
  • Mfr. Model # 19T240
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Battery Type AAA
  • Includes Batteries, Instructions
  • Item Voltage Detector
  • Safety Rating Cat IV 1000V
  • Special Features Low Battery Indication,Vibration Indication,Adjustable Sensitivity
  • Voltage Range 50 to 1000VAC
  • Flashlight Visual
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list