VOIDFILL EXPANDOS 14CUFT/BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VOIDFILL EXPANDOS 14CUFT/BAG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGEXPANDOS14
  • Mfr. Model # EXPANDOS14
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2115
  • Shipping Weight 20.0 lbs

Product Details

Shipping Supplies, Paper Loosefill, ExpandOS(TM), Void Fill, Size 14 cu. Ft., Loose Fill Format, Interlocking Design Helps Dissipate Vibration Energy, Fills Empty Voids Inside Cartons to Protect Products, Prevent Movement and Help Protect From Impact Shoc

Technical Specs

  • Item Expandos(TM) Void Fill
  • Size 14 cu. ft.
  • Colour White
  • Features Interlocking Design
  • Height 40"
  • Width 25"
  • Material Paper

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list