Skip Content
VOID BLUE SECURITY LABEL 110 X 30 1000RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VOID BLUE SECURITY LABEL 110 X 30 1000RL

KNR SECURITY LABEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TDL9230003-3
  • Mfr. Model # 9230003-3
  • UNSPSC # 24141504
  • CATALOGUE PAGE # 2227
  • Shipping Weight 21.6 lbs

Technical Specs

  • For Use With All Modes of Transportation, Cargo Containers
  • Colour Blue
  • Height 0,04
  • Item Security Label
  • Material Mylar polyester
  • Width 1-3/16"
  • Battery No
  • Length 360 ft.
  • Type Security Seal
  • Number Series Consecutive
  • Expiration Time No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list