Skip Content
VOC EXEMPT REDUCER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VOC EXEMPT REDUCER

NASON, MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUP441-60USG
  • Mfr. Model # 441-60USG
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1546
  • Shipping Weight 1.0 lbs

Product Details

Machinery Finishes, Industrial Coatings, Nason(R) VOC Exempt Reducer - Fast 441-60(TM), 1 US gal.

Technical Specs

  • Item Nason Voc Exempt Reducer Fast 441-60
  • Size 1 US gal.
  • Colour Clear
  • Base Type Solvent
  • For Use With Nason Clearcoats
  • Exposure Air Dry
  • VOC Content 240 g/L
  • Application Method Compressed Air Spray Application
  • Coverage 597 sq. ft. @ 1 mil

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list