VOC COMPLIANT COLOR YOUR HIPPO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VOC COMPLIANT COLOR YOUR HIPPO

DOMINION SURE SEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSSBCYHLV
  • Mfr. Model # BCYHLV
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 3311
  • Shipping Weight 24.0 lbs

Product Details

Tintable urethane based protective coating. Use to protect truck beds, trailers, boats, off-road vehicles, RV's, fences, decks, lawn furniture and other applications. Protects surfaces from extreme conditions and extends longevity of almost any surface.

Technical Specs

  • Item Tintable Bedliner
  • Colour Opaque, Translucent
  • Finish Protective Coating
  • Container Size 1.7 L
  • Coverage 50 sq ft.
  • Dry Time 72 hr.
  • Application Method Use to Protect Truck Beds, Trailers, Boats, Off-Road Vehicles, Rv'S, Fences, Decks, Lawn Furniture and Other Applications
  • Application Temperature 21 Degrees C - 33 Degrees C
  • VOC Content 315 g/L (2.63 lbs./gal.), Less Exempt Solvents
  • Dry Time Recoat 3 hr.