VMAX,115V,SILVER,VERT HAND DRYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VMAX,115V,SILVER,VERT HAND DRYER

WORLD DRYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRYV629
  • Mfr. Model # V629
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Colour Silver
  • Depth 9-1/4"
  • Height 13"
  • Finish Silver
  • Includes Water Collection Reservoir, HEPA Filter w/Neutralizing Tablet
  • Width 26-1/4"
  • Item Hand Dryer
  • Dry Time 12 sec.
  • Watts 1,200
  • Voltage 110 - 120
  • Standards IP33 (Ingress)
  • Air Flow Rate 85 CFM
  • Amps 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list