Skip Content
VLL KIT GLIDE-LOC GALVANIZED 60 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VLL KIT GLIDE-LOC GALVANIZED 60 FT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRGG0060
  • Mfr. Model # GG0060
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

GlideLoc(R) Vertical Height Access Ladder System Kits. Continuous fall protection for climbing fixed ladders. This unique rail system provides longer service life. Galvanized - GlideLoc(R) ladder system 60 feet (18.3 m).

Technical Specs

  • Item Vertical Access Ladder System Kit
  • Includes Rail, Gated Top End Stop, Gated Bottom End Stop, Ladder Attachment Brackets, Hardware
  • For Use With Harness and GlideLoc(R) Fall Arrester
  • Length 60 ft.
  • Standards OSHA CFR 1926.1053(a)(22) Through, Including OSHA CFR 1926.1053(a)(23), ANSI Z359.0, ANSI Z359.1
  • Weight Capacity 310 lbs.
  • Installation Permanent
  • Attaches To Ladder
  • Workers Per System 1
  • Line Material Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list